Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Deluxe Soft Step Anti Fatigue Mat 5/8" Thick 2' x 3' Gray

Wearwell® Deluxe Soft Step Anti Fatigue Mat 5/8" Thick 2' x 3' Gray

Item #: WBB2305770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Gray

Gray

  • SELECT
  • Yellow
  • No Border

No Border

$40.26 up to 26% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell Deluxe Soft Step Gray, 5/8in x 2ft x 3ft

An excellent choice for practical and economical comfort, these mats reduce floor hardness up to 50% and can easily be cut on-site to fit your work areas.

Features:

  • Economic comfort for light industrial applications
  • Safety rounded edges
  • Standard lengths or easily cut to fit on-site


Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHGray
  • BACKING MATERIALBlown PVC Sponge
  • BORDER COLORNo Border
  • BRANDWearwell®
  • DESCRIPTIONDeluxe Soft Step - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER444.58x2x3GY
  • SURFACEBlown PVC Sponge
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY1 Year
  • PATTERNTextured
  • PRODUCT BRANDSoft Step™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Deluxe Soft Step Anti Fatigue Mat 5/8" Thick 2' x 3' Gray

Wearwell® Deluxe Soft Step Anti Fatigue Mat 5/8" Thick 2' x 3' Gray

Item #: WBB2305770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Deluxe Soft Step Anti Fatigue Mat 5/8" Thick 2' x 3' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant