Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Deluxe Tuf Sponge Anti Fatigue Mat 5/8' Thick 3' x 60' Black/Yellow Border

Wearwell® Deluxe Tuf Sponge Anti Fatigue Mat 5/8' Thick 3' x 60' Black/Yellow Border

Item #: WBB2305846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Gray

Black

  • SELECT
  • Yellow
  • No Border

Yellow

$1,264.64 up to 33% OFF

Price: $843.00

$140.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $843.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Wearwell Deluxe Tuf Sponge Black w/Yellow Borders, 5/8in x 3ft x 60ft Full Roll

An excellent choice for practical and economical comfort, these mats reduce floor hardness up to 50% and can easily be cut on-site to fit your work areas.

Features:

  • Economic comfort for light industrial applications
  • Safety rounded edges
  • Standard lengths or easily cut to fit on-site


Product Specifications

  • LENGTH INCHES720
  • LENGTH FEET60
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALBlown PVC Sponge
  • BORDER COLORYellow
  • BRANDWearwell®
  • DESCRIPTIONDeluxe Tuf Sponge - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER442.58x3x60BYL
  • SURFACEBlown PVC Sponge
  • THICKNESS INCHES5/8
  • TYPEFull Roll 60 Ft.
  • LIMITED WARRANTY1 Year
  • PATTERNRibbed
  • PRODUCT BRANDTuf Sponge™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Diamond Tuf Sponge Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

Item #: B2305837

Not Yet Rated

Usually ships in 5 to 8 days

$778.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Deluxe Tuf Sponge Anti Fatigue Mat 5/8' Thick 3' x 60' Black/Yellow Border

Wearwell® Deluxe Tuf Sponge Anti Fatigue Mat 5/8' Thick 3' x 60' Black/Yellow Border

Item #: WBB2305846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Deluxe Tuf Sponge Anti Fatigue Mat 5/8' Thick 3' x 60' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant