Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Diamond-Plate SpongeCote Mat WOW Finish 15/16" Thick 3' x 5' Black

Wearwell® Diamond-Plate SpongeCote Mat WOW Finish 15/16" Thick 3' x 5' Black

Item #: WBB2395644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • No Border

No Border

$244.03 up to 32% OFF

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Wearwell® Diamond-Plate SpongeCote Mat WOW Finish 15/16" Thick 3' x 5' Black

Wearwell continues to set the industry benchmark in matting, flooring, and facility solutions. WOW!, a special finish that prevents mats from sliding in use, is no exception. Whether you're working on dusty concrete or slick epoxy, mats should not slide around. WOW! finally solves this decades old problem. UltraSoft Diamond-Plate SpongeCote with WOW! has taken our most premium UltraSoft products to the next level. This new 'gold standard' has a tough diamond surface, extra-thick ergonomic build, and keeps mats safely in place.

Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Sponge w/ WOW Finish
  • BORDER COLORNo Border
  • BRANDWearwell®
  • MANUFACTURERS PART NUMBER814.1516x3x5BK
  • SURFACEPVC Vinyl
  • THICKNESS INCHES15/16
  • TYPEPre-Cut Mat
  • WEIGHT LBS19
  • LIMITED WARRANTY1 Year
  • PATTERNDiamond Plate
  • PRODUCT BRANDDiamond-Plate Spongecote®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Diamond-Plate SpongeCote Mat with GRITSHIELD 15/16" Thick 3' x 5' Black

Item #: B2240209

Not Yet Rated

Usually ships in 3 to 6 days

$206.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Diamond-Plate SpongeCote Mat WOW Finish 15/16" Thick 3' x 5' Black

Wearwell® Diamond-Plate SpongeCote Mat WOW Finish 15/16" Thick 3' x 5' Black

Item #: WBB2395644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Diamond-Plate SpongeCote Mat WOW Finish 15/16" Thick 3' x 5' Black
    Wearwell® Diamond-Plate SpongeCote Mat WOW Finish 15/16" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant