Take 15% off your entire order!

Offer applied at checkout

NewLife™ Eco-Pro Continuous Comfort Mat, 20"x 11', Black

NewLife™ Eco-Pro Continuous Comfort Mat, 20"x 11', Black

Item #: WBB1504600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $421.95

Save $21.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NewLife™ Eco-Pro Continuous Comfort Mat 11' x 20" - 104-01-20132-1

Continuous Comfort Anti-Fatigue Floor Mats are ergonomically designed to reduce leg, foot, and back discomfort and fatigue experienced by workers who stand on hard flooring. Each continuous length mat features a unique, invisible seam design which prevents the risk of tripping. Beveled edges accomodates service carts. Will not absorb fluids or dirt. Engineered with eco-friendly Bio-Foam®, NewLife™ Eco-Pro mats feature a durable, polyurethane construction that delivers premium comfort and support. The bottom surface is certified by the National Floor Safety Institute for its superior high traction properties. The top surface features a brushed texture surface. Ideal for employees who stand behind customer service and retail counters or in banks, pharmacies and factory lines. 3/4" Thick.

Product Specifications

  • LENGTH INCHES132
  • LENGTH FEET11
  • WIDTH INCHES20
  • WIDTH FEET1.6
  • COLOR FINISHBlack
  • BACKING MATERIALPolyurethane Foam
  • BORDER COLORNo Border
  • BRANDGelPro®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER104-01-20132-1
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane Brushed
  • THICKNESS INCHES3/4
  • TYPEPre-Cut Mat
  • PATTERNBrushed Texture
  • PRODUCT BRANDNewLife™ Eco Pro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NewLife™ Eco-Pro Continuous Comfort Mat, 24" x 8', Black

Item #: B1504635

Not Yet Rated

Usually ships in 10 to 13 days

$358.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NewLife™ Eco-Pro Continuous Comfort Mat, 20"x 11', Black

NewLife™ Eco-Pro Continuous Comfort Mat, 20"x 11', Black

Item #: WBB1504600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant