Take 15% off your entire order!

Offer applied at checkout

NewLife™ Eco-Pro Continuous Comfort Mat, 24"x 8', Black w/Yellow Safety Stripe

NewLife™ Eco-Pro Continuous Comfort Mat, 24"x 8', Black w/Yellow Safety Stripe

Item #: WBB1504634

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • No Border
  • Yellow

Yellow

Price: $415.95

Save $20.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NewLife™ Eco-Pro Continuous Comfort Mat W/ Yellow Safety Stripe 8' x 24" - 104-01-2496-7

Continuous Comfort Anti-Fatigue Floor Mats are ergonomically designed to reduce leg, foot, and back discomfort and fatigue experienced by workers who stand on hard flooring. Each continuous length mat features a unique, invisible seam design which prevents the risk of tripping. Beveled edges accomodates service carts. Will not absorb fluids or dirt. Engineered with eco-friendly Bio-Foam®, NewLife™ Eco-Pro mats feature a durable, polyurethane construction that delivers premium comfort and support. The bottom surface is certified by the National Floor Safety Institute for its superior high traction properties. The top surface features a brushed texture surface. Ideal for employees who stand behind customer service and retail counters or in banks, pharmacies and factory lines. Features a yellow safety stripe. 3/4" Thick.

Product Specifications

  • LENGTH INCHES96
  • LENGTH FEET8
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALPolyurethane Foam
  • BORDER COLORYellow
  • BRANDGelPro®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER104-01-2496-7
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane Brushed
  • THICKNESS INCHES3/4
  • TYPEPre-Cut Mat
  • PATTERNBrushed Texture
  • PRODUCT BRANDNewLife™ Eco Pro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NewLife™ Eco-Pro Continuous Comfort Mat, 24"x 8', Black w/Yellow Safety Stripe

NewLife™ Eco-Pro Continuous Comfort Mat, 24"x 8', Black w/Yellow Safety Stripe

Item #: WBB1504634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant