Take 15% off your entire order!

Offer applied at checkout

ErgoDeck® Max-Diamond Plate Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Black - Case of 10

ErgoDeck® Max-Diamond Plate Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Black - Case of 10

Item #: WBB2276556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$450.32 up to 31% OFF

Price: $312.95

Save $15.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ErgoDeck-599-Max Diamond Plate-Black-Case of 10

#599-ErgoDeck Max-Diamond Plate Design-Black-Gone are the days of having to choose between comfort and customization. Introducing a modular tile that takes flexibility, performance and safety to the max - ErgoDeck MAX.ErgoDeck Max with patented LockSafe technology holds secure but can be taken apart and reconnected on demand. This revolutionary product utilizes a universal edging system for simple configuration and installation. Each section features counter sunk holes for semi-permanent installations and traction bars for added slip prevention. ErgoDeck Max carries a Limited-Lifetime Warranty. Sold in case quantities, 10 per case

  • Nitricell premium sponge core
  • Patented LockSafe System
  • Easy to install, universal ramps
  • Overall thickness of 7/8"


Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES18
  • WIDTH FEET1.5
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Foam
  • BORDER COLORNo Border
  • BRANDWearwell®
  • DESCRIPTIONErgo Deck Max Tiles
  • MANUFACTURERS PART NUMBER599.78x18x18BK-CS10
  • PACKAGE QUANTITYCase of 10
  • SURFACEPVC Vinyl
  • THICKNESS INCHES7/8
  • TYPEModular Tile, 10/Case
  • PATTERNDiamond-Plate
  • PRODUCT BRANDErgo Deck Max
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® ErgoDeck® Max GP Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Black - Case of 10

Item #: B2276554

Not Yet Rated

Usually ships in 3 to 6 days

$312.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ErgoDeck® Max-Diamond Plate Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Black - Case of 10

ErgoDeck® Max-Diamond Plate Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Black - Case of 10

Item #: WBB2276556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant