Take 15% off your entire order!

Offer applied at checkout

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 8' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 8' Black

Item #: WBB540921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $347.95

Save $17.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergonomic, anti-fatigue mat, perfect for work stations and counters. Available in any shape or size. A less-dense version of our polyurethane Classic Bubble. Specifically for non-critical environments or areas where durability is not of essence.

Product Specifications

  • LENGTH INCHES96
  • LENGTH FEET8
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLOR FINISHBlack
  • BACKING MATERIALClosed-Cell Foam
  • BORDER COLORNo Border
  • BRANDErgomat®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBERBB0408
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • PATTERNRaised Dome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 10' Black

Item #: B540923

Not Yet Rated

Usually ships in 5 to 8 days

$428.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 8' Black

Ergomat® Basic Bubble Anti Fatigue Mat 5/8" Thick 4' X 8' Black

Item #: WBB540921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant