Take 15% off your entire order!

Offer applied at checkout

Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 4' x 20' Black

Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 4' x 20' Black

Item #: WBB540106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,068.00

$344.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,068.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ergonomic, anti-fatigue mat for areas where heat, oil and petrochemical resistance is crucial. Nitril can be autoclaved (2x3 feet only) and has great anti-bacterial cleanability properties. Complies to USDA and CFIA standards/guidelines. Cleanroom 100/ISO Class 5.

Product Specifications

  • LENGTH INCHES240
  • LENGTH FEET20
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Rubber
  • BORDER COLORNo Border
  • BRANDErgomat®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBEREN0420
  • PACKAGE QUANTITY1
  • SURFACENitrile Rubber
  • THICKNESS INCHES3/7
  • TYPEPre-Cut Mat
  • PATTERNRaised Dome
  • PRODUCT BRANDNitril
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergomat® Nitril ESD Anti Fatigue Mat 1/2" Thick 4' x 20' Black

Item #: B540013

Not Yet Rated

Usually ships in 5 to 8 days

$2,249.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 4' x 20' Black

Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 4' x 20' Black

Item #: WBB540106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant