Take 15% off your entire order!

Offer applied at checkout

Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 2' x 7' Black

Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 2' x 7' Black

Item #: WBB540181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $348.95

Save $17.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Smooth Anti-fatigue mat for areas where heat, oil and petrochemical resistance is crucial. Nitril can be autoclaved (2x3 feet only) and has great anti-bacterial cleanability properties. Perfect for areas with trolleys and carts. Cleanroom 100/ISO Class 5.

Product Specifications

  • LENGTH INCHES84
  • LENGTH FEET7
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Rubber
  • BORDER COLORNo Border
  • BRANDErgomat®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBERENS0207
  • PACKAGE QUANTITY1
  • SURFACENitrile Rubber
  • THICKNESS INCHES3/7
  • TYPEPre-Cut Mat
  • PATTERNRaised Dome
  • PRODUCT BRANDNitril Smooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 2' x 9' Black

Item #: B540227

Not Yet Rated

Usually ships in 5 to 8 days

$447.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 2' x 7' Black

Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 2' x 7' Black

Item #: WBB540181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant