Take 15% off your entire order!

Offer applied at checkout

Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 4' x 17' Black

Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 4' x 17' Black

Item #: WBB539790

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,684.00

$280.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,684.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Smooth Anti-fatigue mat for areas where heat, oil and petrochemical resistance is crucial. Nitril can be autoclaved (2x3 feet only) and has great anti-bacterial cleanability properties. Perfect for areas with trolleys and carts. Cleanroom 100/ISO Class 5.

Product Specifications

  • LENGTH INCHES204
  • LENGTH FEET17
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Rubber
  • BORDER COLORNo Border
  • BRANDErgomat®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBERENS0417
  • PACKAGE QUANTITY1
  • SURFACENitrile Rubber
  • THICKNESS INCHES3/7
  • TYPEPre-Cut Mat
  • PATTERNRaised Dome
  • PRODUCT BRANDNitril Smooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 4' x 17' Black

Item #: B540058

Not Yet Rated

Usually ships in 5 to 8 days

$1,757.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 4' x 17' Black

Ergomat® Nitril Smooth Anti Fatigue Mat 1/2" Thick 4' x 17' Black

Item #: WBB539790

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant