Take 15% off your entire order!

Offer applied at checkout

+

F.I.T.™ Functional Interlock Solid Tile w/Grit Shield 5/8" Thick 1' x 1' Black - Case of 20 - Pkg Qty 20

F.I.T.™ Functional Interlock Solid Tile w/Grit Shield 5/8" Thick 1' x 1' Black - Case of 20 - Pkg Qty 20

Item #: WBB2305586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$191.95 ea.

Price: $3,839.00 / Pkg of 20

$639.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,839.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Wearwell FIT Functional Interlock w/Grit Shield Solid Tile, Black, 5/8in x 12in x 12in, Case of 20

The most versatile 12" x 12" interlocking ergonomic flooring system in the market. The patented LockSafe® connections simply snap together and configure to fit your exact workspace.

Features:

  • Most versatile modular tile
  • Customizable in 3" increments
  • Secure and seamless connections
  • Ability to replace single tiles saves money and down time
  • Silicone-Free


Product Specifications

  • LENGTH INCHES12
  • LENGTH FEET1
  • WIDTH INCHES12
  • WIDTH FEET1
  • COLOR FINISHBlack
  • BACKING MATERIALPVC
  • BORDER COLORNo Border
  • BRANDWearwell®
  • CONSTRUCTIONPVC
  • DESCRIPTIONF.I.T ™ Solid with GRITSHIELD - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER543.58x12x12BK-CS20
  • SURFACEGrit/PVC
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat Tile
  • LIMITED WARRANTY1 Year
  • PATTERNSolid
  • PRODUCT BRANDF.I.T ™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

F.I.T.™ Functional Interlock Open Tile w/Grit Shield 5/8" Thick 1' x 1' Black - Case of 20 - Pkg Qty 20

Item #: B2305592

Not Yet Rated

Usually ships in 5 to 8 days

$3,839.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
F.I.T.™ Functional Interlock Solid Tile w/Grit Shield 5/8" Thick 1' x 1' Black - Case of 20 - Pkg Qty 20

F.I.T.™ Functional Interlock Solid Tile w/Grit Shield 5/8" Thick 1' x 1' Black - Case of 20 - Pkg Qty 20

Item #: WBB2305586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    F.I.T.™ Functional Interlock Solid Tile w/Grit Shield 5/8" Thick 1' x 1' Black - Case of 20 - Pkg Qty 20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant