Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® F.I.T.™ Kit Open Grid 5/8" Thick 2.25' x 4.5' Black w/Yellow Edging

Wearwell® F.I.T.™ Kit Open Grid 5/8" Thick 2.25' x 4.5' Black w/Yellow Edging

Item #: WBB2305859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$183.52 up to 28% OFF

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell FIT Kit Open Grid Black w/Yellow Edging, 5/8in x 2ft 3in x 4ft 6in

Think outside the box. A simple, compact and versatile wet area matting solution.

Features:

  • Each kit contains all the components for a complete mat.
  • Assembled in 5 minutes or less with no cutting or tools required!
  • Patented LockSafe® connections simply snap together and zip apart


Product Specifications

  • LENGTH INCHES54
  • LENGTH FEET4.5
  • WIDTH INCHES27.6
  • WIDTH FEET2.3
  • COLOR FINISHBlack
  • BACKING MATERIALPVC
  • BORDER COLORYellow
  • BRANDWearwell®
  • CONSTRUCTIONPVC
  • DESCRIPTIONF.I.T ™ Kits - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER544.58x27x54BYL
  • SURFACEPVC
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat Tile
  • LIMITED WARRANTY1 Year
  • PATTERNHexagon Drainage
  • PRODUCT BRANDF.I.T ™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

F.I.T.™ Kit Open Grid w/Gritshield 5/8" Thick 2.25' x 4.5' Black w/Yellow Edging

Item #: B2305731

Not Yet Rated

Usually ships in 5 to 8 days

$171.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® F.I.T.™ Kit Open Grid 5/8" Thick 2.25' x 4.5' Black w/Yellow Edging

Wearwell® F.I.T.™ Kit Open Grid 5/8" Thick 2.25' x 4.5' Black w/Yellow Edging

Item #: WBB2305859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® F.I.T.™ Kit Open Grid 5/8" Thick 2.25' x 4.5' Black w/Yellow Edging
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant