discount codeFree shipping over 300

Applied at checkout

+

GelPro® Anti-Fatigue Medical Mat, 20"x32", Blue

GelPro® Anti-Fatigue Medical Mat, 20"x32", Blue

Item #: WB261679BL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Blue

Blue

  • SELECT
  • No Border
  • Blue

Blue

Price: $167.00

Quantity

Popular item in this category

GelPro® Anti Fatigue Medical Mat, 18"x24", Blue

Usually ships in 10 to 13 days

(1)

$116.00

Customers Also Viewed

ANTI-FATIGUE MATS
GelPro® Anti-Fatigue Medical Mat – 20" x 32", Blue
GelPro® Anti-Fatigue Medical Mats are made with a GelPro gel core to relieve fatigue and discomfort during long periods of standing. Anti-microbial, anti-bacterial surface is water-resistant and ensures safe friction levels for workers wearing laboratory/surgical booties. Anti-microbial high-traction bottom surface is certified by the national floor safety institute. Mats measure 20" x 32". Blue. Non-Returnable.

Product Specifications

  • LENGTH INCHES32
  • LENGTH FEET2.6
  • WIDTH INCHES20
  • WIDTH FEET1.6
  • COLOR FINISHBlue
  • BACKING MATERIALGel Foam
  • BORDER COLORBlue
  • BRANDGelPro®
  • DESCRIPTIONAnti Fatigue Medical Mat
  • MANUFACTURERS PART NUMBER101-17-2032-4
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane Brushed
  • THICKNESS INCHES3/4
  • TYPEPre-Cut Mat
  • PATTERNMatte Textured
  • PRODUCT BRANDGelPro®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GelPro® Anti-Fatigue Medical Mat, 20"x32", Blue

GelPro® Anti-Fatigue Medical Mat, 20"x32", Blue

Item #: WB261679BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GelPro® Anti-Fatigue Medical Mat, 20"x32", Blue
    GelPro® Anti-Fatigue Medical Mat, 20"x32", Blue
    GelPro® Anti-Fatigue Medical Mat, 20"x32", Blue

    Be the first to know about our special deals and events!

    Top