Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Get Fit Stand Up Anti-Fatigue Mat 5/8" Thick, Cocoa Brown 22" x 32"

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Get Fit Stand Up Anti-Fatigue Mat 5/8" Thick, Cocoa Brown 22" x 32"

Item #: WBB1888605

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Get Fit Stand Up Anti-Fatigue Mat 5/8" Thick, Cocoa Brown 22" x 32"

100% solution-dyed polypropylene top surface will not fade. 5/8" thick closed cell Nitrile blended cushion. Beveled borders will not crack and curl. Ideal for standing desks and other standing work areas.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES22
    • COLOR FINISHCocoa Brown
    • BACKING MATERIALClosed-Cell Nitrile Foam
    • BORDER COLORCocoa Brown
    • BRANDM+A Matting (Andersen)
    • MANUFACTURERS PART NUMBER4443032232
    • SIZEPre-Cut Mat
    • SURFACESolution Dyed Polypropylene
    • THICKNESS INCHES5/8
    • TYPEGet Fit Stand Up Mat
    • WEIGHT LBS5
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • LENGTH RANGE INCHES24 to 47
    • PATTERNRaised Square
    • WIDTH RANGE INCHES12 to 23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed