Take 15% off your entire order!

Offer applied at checkout

+

Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black

Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black

Item #: WBB2277839

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $205.95

Save $10.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

36" Hog Heaven III Modular Tile Traffic Mats with Drainage-Middle

Firm ergonomic tiles designed for workstations that require cart traffic. Interlocks with Hog HeavenIIIModular Tile Comfort to create a complete ergonomic flooring system. Closed-cell nitrile rubber cushion provides long-lasting comfort and outstanding anti-fatigue qualities.Nirtile rubber surface is molded to the cushion backing (not glued) so the surface will not delaminate; chemical and oil/grease resistant; will not curl or crack. Welding safe; static dissipative. Versatile modular tile design with wedge locking mechanism allows for larger custom installations; available with solid black border or yellow striped border.

Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALClosed-Cell Nitrile Foam
  • BORDER COLORNo Border
  • BRANDM+A Matting
  • DESCRIPTIONAnti-Fatigue Matting Tiles
  • MANUFACTURERS PART NUMBER447801100
  • SURFACENitrile Rubber
  • STYLETraffic
  • THICKNESS INCHES3/4
  • TYPE36" Modular-Middle
  • PATTERNMolded Square Textured
  • PRODUCT BRANDHog Heaven III
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hog Heaven III™ Traffic Modular Side Tile 5/8" Thick 3' Black

Item #: B2277838

Not Yet Rated

Usually ships in 7 to 10 days

$257.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black

Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black

Item #: WBB2277839

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black
    Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black
    Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black
    Hog Heaven III™ Traffic Modular Center Tile 5/8" Thick 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant