Take 15% off your entire order!

Offer applied at checkout

Hog Heaven Prime Anti Fatigue Mat, 3/4" Thick, 24"W x 36"L, Black

Hog Heaven Prime Anti Fatigue Mat, 3/4" Thick, 24"W x 36"L, Black

Item #: WBB2149264

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hog Heaven Prime Anti Fatigue Mat 3/4" Thick, 24 x 36 Black - 4220000023

Hog Heaven Prime is urethane foam comfort at an affordable price. Hog Heaven Prime is made up of a nitrile rubber top that is molded to a closed cell nitrile cushion and provides superior comfort and performance. Edge to edge cushion, beveled borders, high heel shoe safe, welding safe, static dissipative and anti-microbial treated for lifetime protection against odors and degradation. Grease and oil proof, chemical resistant and certified slip resistant by the National Floor Safety Institute.

Recommended for use in areas such as distribution, light manufacturing, work stations, check out stations, retail and health environments.

Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Foam
  • BORDER COLORNo Border
  • BRANDM+A Matting
  • MANUFACTURERS PART NUMBER4220023000
  • SURFACENitrile Rubber
  • THICKNESS INCHES3/4
  • TYPEPre-Cut Mat
  • WEIGHT LBS6
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNDiamond-Plate
  • PRODUCT BRANDHog Heaven
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hog Heaven Anti Fatigue Mat, 5/8" Thick 24"W x 33"L, Black w/Yellow Chevron Stripe Border

Item #: 442787YL

Not Yet Rated

Usually ships in 6 to 9 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hog Heaven Prime Anti Fatigue Mat, 3/4" Thick, 24"W x 36"L, Black

Hog Heaven Prime Anti Fatigue Mat, 3/4" Thick, 24"W x 36"L, Black

Item #: WBB2149264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant