Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Kushion Walk Unslotted Anti Fatigue Runner 3/8" Thick 3' x 5' Black/Yellow Border

Wearwell® Kushion Walk Unslotted Anti Fatigue Runner 3/8" Thick 3' x 5' Black/Yellow Border

Item #: WBB2305629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$246.78 up to 31% OFF

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell Kushion Walk Unslotted Black w/Yellow Borders, 3/8in x 3ft x 5ft

Kushion Walk's high quality PVC formulation and tough construction are ideal for heavy use areas.

Features:

  • Industrial tough and abraision resistant
  • Durable textured surface guards against slipping
  • Knobbed under-side for drainage
  • Optional drainage slots allow run-off and aeration
  • Choose Abrasive Coated version for 40% more traction and greater chemical resistance


Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALPVC
  • BORDER COLORYellow
  • BRANDWearwell®
  • CONSTRUCTIONPVC
  • DESCRIPTIONKushion Walk Unslotted - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER475.38x3x5UNSBYL
  • SURFACEPVC
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY1 Year
  • PATTERNDiamond-Plate
  • PRODUCT BRANDKushion Walk™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Kushion Walk Slotted Anti Fatigue Runner 3/8" Thick 3' x 5' Black/Yellow Border

Item #: B2305798

Not Yet Rated

Usually ships in 5 to 8 days

$169.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Kushion Walk Unslotted Anti Fatigue Runner 3/8" Thick 3' x 5' Black/Yellow Border

Wearwell® Kushion Walk Unslotted Anti Fatigue Runner 3/8" Thick 3' x 5' Black/Yellow Border

Item #: WBB2305629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Kushion Walk Unslotted Anti Fatigue Runner 3/8" Thick 3' x 5' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant