discount codeFree shipping over 300

Applied at checkout

+

NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Taupe

NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Taupe

Item #: WB261676TN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Med Brown
  • Black

Med Brown

Price: $179.95

Quantity

Popular item in this category

NewLife™ Eco-Pro Anti Fatigue Mat, 36"x60", Taupe

Usually ships in 5 to 8 days

Not Yet Rated

$229.95

Customers Also Viewed

ANTI-FATIGUE MATS
New Life™ Eco-Pro Anti-Fatigue Mat – 20" x 72", Taupe
New Life™ Eco-Pro Anti-Fatigue Mats are made using Bio-Foam®, an environmentally-sound plant-based material. Cellulon® polyurethane technology promotes healthy posture and support for the entire body. Low-profile, durable edges prevent tripping. Matte textured surface provides optimum friction. Certified by the National Floor Safety Institute for superior high-traction properties. Mat measures 20" x 72" and is 3/4" thick. Taupe. 5-Year Limited Warranty. Non-Returnable.

Product Specifications

  • LENGTH INCHES72
  • LENGTH FEET6
  • WIDTH INCHES20
  • WIDTH FEET1.6
  • COLOR FINISHMed Brown
  • BACKING MATERIALPolyurethane Foam
  • BORDER COLORNo Border
  • BRANDGelPro®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER104-01-2072-8
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane Brushed
  • THICKNESS INCHES3/4
  • TYPEPre-Cut Mat
  • PATTERNBrushed Texture
  • PRODUCT BRANDNewLife™ Eco Pro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Taupe

NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Taupe

Item #: WB261676TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Taupe
    NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Taupe

    Be the first to know about our special deals and events!

    Top