Take 15% off your entire order!

Offer applied at checkout

NoTrax® Razorback Anti-Fatigue Mat 1/2" Thick 3' x 5' Black

NoTrax® Razorback Anti-Fatigue Mat 1/2" Thick 3' x 5' Black

Item #: WBB1806620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$113.70 up to 54% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax Razorback 1/2" Thick Safety-Anti-Fatigue Floor Mat, 3' x 5' Black

Razorback® is an anti-fatigue mat that is designed to provide traction with its wide ribs that run from side-to-side allowing for sure footing and is easy to sweep clean. The NoTrax® exclusive Dyna-Shield® PVC sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms the competition in tear resistance and tensile strength. Designed for use in medium duty dry work areas such as labs, packaging stations, and shipping departments. One year against manufacturers defects.

Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALClosed-Cell PVC Foam
  • BORDER COLORNo Border
  • BRANDNoTrax®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER406S0035BL
  • SURFACEPVC Closed-Cell Foam
  • STYLESafety-Anti-Fatigue
  • THICKNESS INCHES1/2
  • TYPEPre-Cut Mat
  • WEIGHT LBS12.20
  • PATTERNRibbed
  • PRODUCT BRANDRazorback™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® Razorback Anti-Fatigue Mat 1/2" Thick 3' x 6' Black

Item #: B1806468

Not Yet Rated

Usually ships in 4 to 7 days

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Razorback Anti-Fatigue Mat 1/2" Thick 3' x 5' Black

NoTrax® Razorback Anti-Fatigue Mat 1/2" Thick 3' x 5' Black

Item #: WBB1806620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant