Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mats Reflex® Raised Domed Interactive Surface Anti-Fatigue Mat, 1" Thk 3' x 5', Matte Blk

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Rhino Mats Reflex® Raised Domed Interactive Surface Anti-Fatigue Mat, 1" Thk 3' x 5', Matte Blk

Item #: WBB1765703

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 22%
Price: $ 187.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rhino Mats Reflex 1" Thick Raised Domed Interactive Surface Anti-Fatigue Mat, 3' x 5' Matte Black

"Interactive Mat" is a term describing the Reflex anti-fatigue mat whose input and output are interconnected producing a combination of resilience and stimulation working together for an effect that rejuvenates as energy is expended. Reflex Anti-fatigue Mats provide a dual action blend with buoyant polymer sponge and vertical column support domes. The super resilient closed-cell polymeric sponge base encourages a subtle and constant series of small adjustments to legs and calf muscles. Adjusting to the flexibility of the mat increases blood flow by the interaction between muscles and veins, resulting in improved circulation and reduced fatigue. The solid domed Reflex surface is compliant, adjusting to the shape of the foot, providing equal support of the entire footprint. Simultaneously, aggressive upward vertical force and simple manipulation of the feet occurs. This relieves tension and breaks up stress patterns in the entire body to an amazing extent. 5 year warranty.

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES36
    • WIDTH FEET3
    • COLOR FINISHMatte Black
    • BACKING MATERIALClosed-Cell Polymeric Foam
    • BORDER COLORNo Border
    • BRANDRhino Mats
    • DESCRIPTIONAnti-Fatigue Mat
    • MANUFACTURERS PART NUMBERRLFX3660DS-BM
    • SIZEPre-Cut Mat
    • SURFACEPolyvinylchloride
    • THICKNESS INCHES1
    • TYPEPre-Cut Mat
    • WEIGHT LBS28
    • PRODUCT BRANDReflex®
    • LENGTH RANGE INCHES48 to 71
    • PATTERNRaised Dome
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $39.00 with this comparable product +
Item #: WB3241629
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$148.95