Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti-Fatigue Vinyl Mat - 2X3' - 5/8" Thick - Gray

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Anti-Fatigue Vinyl Mat - 2X3' - 5/8" Thick - Gray

Item #: WBB2051483

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Anti-Fatigue Vinyl Mat - 2X3' - 5/8" Thick - Gray

sAnti-Fatigue -5/8" thick vinyl game mat. This mat is the perfect size for any game or workplace. Not having to worry about sore feet leaves the player free to concentrate on the game. Has the benefit of closed-cell construction for easy and fast clean-up. The lightweight design makes it easy to move the mat wherever needed. If you are in the market for this or other thick floor mats,.

Product Specifications

    • LENGTH INCHES36
    • LENGTH FEET3
    • WIDTH INCHES24
    • WIDTH FEET2
    • COLOR FINISHGray
    • BACKING MATERIALPVC-Closed-Cell Foam
    • BORDER COLORGray
    • BRANDNoTrax®
    • DESCRIPTIONAnti-Fatigue Mat
    • MANUFACTURERS PART NUMBER442.58x2x3GY
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPVC Closed-Cell Foam
    • THICKNESS INCHES5/8
    • TYPEPre-Cut Mat
    • WEIGHT LBS7
    • PRODUCT BRANDAirug®
    • PATTERNRibbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed