x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 4' x 75' Black/Yellow Border

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 4' x 75' Black/Yellow Border

Item #: WBB237983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,130.00 up to 37% OFF

Price: $3,208.00

$534.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

One of the 4 most comfortable mats available for dry area applications. Durable vinyl diamond-plate top surface is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Yellow/Black finish. 1" thickness. 900"L x 48"W overall. 3 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES900
  • LENGTH FEET75
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLOR FINISHBlack/Yellow
  • BACKING MATERIALPVC Closed-Cell Foam W/ Reedstop™
  • BORDER COLORYellow
  • BRANDNoTrax
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER979C0048YB75
  • PACKAGE QUANTITY1
  • SURFACERecycled Vinyl
  • THICKNESS INCHES1
  • TYPEFull Roll 75 Ft.
  • WEIGHT LBS600
  • PATTERNDiamond-Plate
  • PRODUCT BRANDSaddle Trax®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 3' x 75' Black/Yellow Border

Item #: B237982

Not Yet Rated

Usually ships in 7 to 10 days

$2,407.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 4' x 75' Black/Yellow Border

NoTrax® Saddle Trax® Anti Fatigue Mat 1" Thick 4' x 75' Black/Yellow Border

Item #: WBB237983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant