Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 2' x 60' Charcoal

Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 2' x 60' Charcoal

Item #: WBB2305710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue
  • Charcoal
  • Gray

Charcoal

$1,291.94 up to 31% OFF

Price: $890.00

$148.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $890.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Wearwell Smart Tile Top Charcoal, 1/2in x 2ft x 60ft Full Roll

A SMART solution to standing worker fatigue, this mat is economically priced, environmentally friendly and wears five times longer than common sponge based mats.

Features:

  • Durable marbelized surface
  • 100% Recycled sponge base for Green and cost saving initiatives
  • Comfort and reslience that surpasses traditional sponges


Product Specifications

  • LENGTH INCHES720
  • LENGTH FEET60
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHCharcoal
  • BACKING MATERIALRecycled Polyurethane
  • BORDER COLORNo Border
  • BRANDWearwell®
  • DESCRIPTIONSmart Tile Top - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER496.12x2x60CH
  • SIZEFull Roll 60 Ft.
  • SURFACEPVC
  • THICKNESS INCHES1/2
  • TYPEFull Roll 60 Ft.
  • LIMITED WARRANTY1 Year
  • PATTERNMarbelized
  • PRODUCT BRANDSmart Tile Top™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 2' x 60' Charcoal

Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 2' x 60' Charcoal

Item #: WBB2305710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 2' x 60' Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant