Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 3' x 5' Gray

Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 3' x 5' Gray

Item #: WBB2305636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Charcoal
  • Gray
  • Blue
  • Black

Gray

$153.68 up to 31% OFF

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell Smart Tile Top Gray, 1/2in x 3ft x 5ft

A SMART solution to standing worker fatigue, this mat is economically priced, environmentally friendly and wears five times longer than common sponge based mats.

Features:

  • Durable marbelized surface
  • 100% Recycled sponge base for Green and cost saving initiatives
  • Comfort and reslience that surpasses traditional sponges


Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHGray
  • BACKING MATERIALRecycled Polyurethane
  • BORDER COLORNo Border
  • BRANDWearwell®
  • DESCRIPTIONSmart Tile Top - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER496.12x3x5GY
  • SIZEPre-Cut Mat
  • SURFACEPVC
  • THICKNESS INCHES1/2
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY1 Year
  • PATTERNMarbelized
  • PRODUCT BRANDSmart Tile Top™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Tile-Top™ Select Anti Fatigue Mat 1/2" Thick 3' x 5' Gray

Item #: B2305807

Not Yet Rated

Usually ships in 5 to 8 days

$130.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 3' x 5' Gray

Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 3' x 5' Gray

Item #: WBB2305636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® SMART® Tile-Top™ Anti Fatigue Mat 1/2" Thick 3' x 5' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant