Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® UltraSoft SMART® Tile-Top™ 7/8" Thick 3' x 5' Black

Wearwell® UltraSoft SMART® Tile-Top™ 7/8" Thick 3' x 5' Black

Item #: WBB2305813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Gray
  • Blue
  • Charcoal

Black

$192.12 up to 31% OFF

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell Smart Tile Top UltraSoft Black, 7/8in x 3ft x 5ft

A SMART solution to standing worker fatigue, this mat is economically priced, environmentally friendly and wears five times longer than common sponge based mats.

Features:

  • Durable marbelized surface
  • 100% Recycled sponge base for Green and cost saving initiatives
  • Comfort and reslience that surpasses traditional sponges


Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALRecycled Polyurethane
  • BORDER COLORNo Border
  • BRANDWearwell®
  • DESCRIPTIONUltraSoft Smart Tile Top - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER496.78x3x5BK
  • SIZEPre-Cut Mat
  • SURFACEPVC
  • THICKNESS INCHES7/8
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY1 Year
  • PATTERNMarbelized
  • PRODUCT BRANDUltraSoft Smart Tile Top™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 3' x 5' Gray

Item #: 238832GY

(1)

Usually ships in 6 to 9 days

$163.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® UltraSoft SMART® Tile-Top™ 7/8" Thick 3' x 5' Black

Wearwell® UltraSoft SMART® Tile-Top™ 7/8" Thick 3' x 5' Black

Item #: WBB2305813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® UltraSoft SMART® Tile-Top™ 7/8" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant