Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® SubStance Pebble Anti Fatigue Mat 1/2" Thick 2' x 3' Black

Wearwell® SubStance Pebble Anti Fatigue Mat 1/2" Thick 2' x 3' Black

Item #: WBB2305627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.30 up to 26% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell SubStance Pebble Black, 1/2in x 2ft x 3ft

A thick Nitrile layer over a blown Nitrile sponge delivers superior comfort and durabilty over traditional blown sponge products.

Features:

  • Superior comfort and resilience for light industrial applications.
  • Exceeds performance of typical sponges.
  • Thick, outer layer for durability and abrasion resistance.
  • Safety rounded edges


Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Foam
  • BORDER COLORNo Border
  • BRANDWearwell®
  • DESCRIPTIONSubStance Pebble - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER513.12x2x3BK
  • SIZEPre-Cut Mat
  • SURFACENitrile Infused Sponge
  • THICKNESS INCHES1/2
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY1 Year
  • PATTERNPebbled
  • PRODUCT BRANDSubStance™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® SubStance Diamond Anti Fatigue Mat 1/2" Thick 2' x 3' Black

Item #: B2305626

Not Yet Rated

Usually ships in 5 to 8 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® SubStance Pebble Anti Fatigue Mat 1/2" Thick 2' x 3' Black

Wearwell® SubStance Pebble Anti Fatigue Mat 1/2" Thick 2' x 3' Black

Item #: WBB2305627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® SubStance Pebble Anti Fatigue Mat 1/2" Thick 2' x 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant