Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 1/2" Thick 2' x 3' Black

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 1/2" Thick 2' x 3' Black

Item #: WBB2395639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Charcoal
  • Gray
  • Blue

Black

$96.67 up to 32% OFF

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 1/2" Thick 2' x 3' Black

Wearwell continues to set the industry benchmark in matting, flooring, and facility solutions. WOW!, a special finish that prevents mats from sliding in use, is no exception. Whether you're working on dusty concrete or slick epoxy, mats should not slide around. WOW! finally solves this decades old problem. Tile-Top AM with WOW! has a tough surface and thick ergonomic build. With Anti-Microbial properties through and through, Tile-Top AM takes your protection to the next level, preventing slips, trips, falls- and contamination..

Features:

  • For use in dry surface environments
  • PVC surface with Nitrile infused sponge
  • Abrasion and chemical resistant surface
  • WOW! finish prevents sliding


Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Sponge w/ WOW Finish
  • BORDER COLORNo Border
  • BRANDWearwell®
  • MANUFACTURERS PART NUMBER820.12x2x3AMBK
  • SURFACEAnti-Microbial PVC
  • THICKNESS INCHES1/2
  • TYPEPre-Cut Mat
  • WEIGHT LBS6
  • LIMITED WARRANTY1 Year
  • PATTERNMarblized
  • PRODUCT BRANDTile-Top AM Spongecote®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 1/2" Thick 2' x 3' Black

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 1/2" Thick 2' x 3' Black

Item #: WBB2395639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 1/2" Thick 2' x 3' Black
    Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 1/2" Thick 2' x 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant