Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 7/8" Thick 3' x 60' Blue

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 7/8" Thick 3' x 60' Blue

Item #: WBB2395660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Charcoal
  • Gray
  • Black
  • Blue

Blue

$3,520.31 up to 33% OFF

Price: $2,368.00

$394.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,368.00 or save 5% on purchase.

Quantity

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 7/8" Thick 3' x 60' Blue

Wearwell continues to set the industry benchmark in matting, flooring, and facility solutions. WOW!, a special finish that prevents mats from sliding in use, is no exception. Whether you're working on dusty concrete or slick epoxy, mats should not slide around. WOW! finally solves this decades old problem. UltraSoft Tile-Top AM with WOW! has a tough surface and an extra-thick ergonomic build. With Anti-Microbial properties through and through, Tile-Top AM takes your protection to the next level, preventing slips, trips, falls- and contamination..

Features:

  • For use in dry surface environments
  • PVC surface with Nitrile infused sponge
  • Abrasion and chemical resistant surface
  • WOW! finish prevents sliding


Product Specifications

  • LENGTH INCHES720
  • LENGTH FEET60
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlue
  • BACKING MATERIALNitrile Sponge w/ WOW Finish
  • BORDER COLORNo Border
  • BRANDWearwell®
  • MANUFACTURERS PART NUMBER819.78x3x60AMBL
  • SURFACEAnti-Microbial PVC
  • THICKNESS INCHES7/8
  • TYPEFull Roll
  • WEIGHT LBS234
  • LIMITED WARRANTY1 Year
  • PATTERNMarblized
  • PRODUCT BRANDTile-Top AM Spongecote®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 7/8" Thick 3' x 60' Blue

Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 7/8" Thick 3' x 60' Blue

Item #: WBB2395660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 7/8" Thick 3' x 60' Blue
    Wearwell® Tile-Top™ Anti Fatigue Mat WOW Finish 7/8" Thick 3' x 60' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant