Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Corrugated SpongeCote™ 7/8" Thick 2' x 3' Black/Yellow Border

Wearwell® Corrugated SpongeCote™ 7/8" Thick 2' x 3' Black/Yellow Border

Item #: WBB2305819

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.58 up to 27% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell UltraSoft Corrugated SpongeCote Black w/Yellow Borders, 7/8in x 2ft x 3ft

Easy to clean surface also increases comfort and safety. The flexible corrugated surface provides extra traction in the instance of surface spills. Ideal light industrial or commericial applications

Features:

  • Reduces slip hazard due to spills
  • Comfortable
  • Easy to Clean


Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALPVC Foam
  • BORDER COLORYellow
  • BRANDWearwell®
  • CONSTRUCTIONPVC Surface With PVC Sponge
  • DESCRIPTIONUltraSoft Corrugated SpongeCote - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER431.78x2x3BYL
  • SURFACEPVC
  • THICKNESS INCHES7/8
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY1 Year
  • PATTERNCorrugated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Corrugated SpongeCote™ 7/8" Thick 2' x 3' Black

Item #: B2305820

Not Yet Rated

Usually ships in 5 to 8 days

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Corrugated SpongeCote™ 7/8" Thick 2' x 3' Black/Yellow Border

Wearwell® Corrugated SpongeCote™ 7/8" Thick 2' x 3' Black/Yellow Border

Item #: WBB2305819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Corrugated SpongeCote™ 7/8" Thick 2' x 3' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant