Take 15% off your entire order!

Offer applied at checkout

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Item #: WBB2046762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • No Border
  • Chevron

Yellow

$72.82 up to 40% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell 415 Diamond Plate Diamond Plate Ergonomic Mat 24" X 3' X 9/16" Black/Yellow

The unique Nitricell® sponge base delivers twice the resilience and three times the life expectancy of the simple PVC sponge used in the matting industry. Our pre-beveled edge assures a perfect lays flat quality. We also extend the sponge within 1.5 inches of the mat's PVC surface for 20% more standing area than others in the market. Overall thickness 9/16"

Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Foam
  • BORDER COLORYellow
  • BRANDWearwell®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER415.916x2x3BYL
  • PACKAGE QUANTITY1
  • SURFACEPVC Vinyl
  • THICKNESS INCHES9/16
  • TYPEPre-Cut Mat
  • LIMITED WARRANTYLifetime
  • TOTAL RECYCLED CONTENT PERCENT>50%
  • PATTERNDiamond-Plate
  • PRODUCT BRANDDiamond-Plate Spongecote®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Item #: WBB2046762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant