Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 414 Diamond Plate Ergonomic Mat, 15/16" Thick 36", Black/Yellow

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Wearwell 414 Diamond Plate Ergonomic Mat, 15/16" Thick 36", Black/Yellow

Item #: WBB2051324

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.64 Save up to 32%
Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 414 Diamond Plate Diamond Plate Ergonomic Mat 36" X 5' X 15/16" Black/Yellow

The unique Nitricell® sponge base delivers twice the resilience and three times the life expectancy of the simple PVC sponge used in the matting industry. Our pre-beveled edge assures a perfect lays flat quality. We also extend the sponge within 1.5 inches of the mat's surface for 20% more standing area than others in the market. Overall thickness 15/16"

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES36
    • WIDTH FEET3
    • COLOR FINISHBlack
    • BACKING MATERIALNitricell Sponge
    • BORDER COLORYellow
    • BRANDWearwell
    • DESCRIPTIONAnti Fatigue Mat
    • MANUFACTURERS PART NUMBER414.1516x3x5BYL
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPVC Vinyl
    • THICKNESS INCHES15/16
    • TYPEPre-Cut Mat
    • PRODUCT BRANDDiamond-Plate Spongecote Ultrasoft
    • TOTAL RECYCLED CONTENT PERCENT>50%
    • PATTERNDiamond-Plate
    • SAVINGSEveryday Low Price
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed