Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 1/4" Thick Class 2 Diamond Switchboard 17000 Vac, 36"W Up To 75ft Black - SBD436

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Rhino Mat 1/4" Thick Class 2 Diamond Switchboard 17000 Vac, 36"W Up To 75ft Black - SBD436

Item #: WBB1921409

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.50 Save up to 36%
Price $ 15.00 per Foot length.
Qty length width Price
ft 3 ft N/A

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 1/4" Thick Class 2 Diamond Switchboard 17000 Vac, 36"W Up To 75ft Black - SBD436

Switchboard matting is a specifically compounded non-conductive diamond tread designed to help prevent electric shock around high voltage electrical equipment such as fuse and control boxes. The function of this mat is to prevent the user from grouding themselves. this class 2, 1/4" thick mat has a working limit of 17,000 vac, tested under ASTM d178/ANSI j6.7 certification engraved on back. Cut to length up to 75'. Helps prevent electric shock around high voltage electrical equipment, such as fuse boxes and oil resistiance.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONNon-Conductive Vinyl
    • DESCRIPTIONSwitchboard Mat
    • MANUFACTURERS PART NUMBERSBD436
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACEDiamond
    • THICKNESS INCHES1/4
    • TYPENon-Conductive Tested To ASTM D178/ANSI J6.7
    • WEIGHT LBS5.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!