Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Electrically Conductive UltraSoft Diamond-Plate Mat 15/16" Thick 3' x 5' Black

Wearwell® Electrically Conductive UltraSoft Diamond-Plate Mat 15/16" Thick 3' x 5' Black

Item #: WBB2305851

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$362.86 up to 31% OFF

Price: $249.95

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell Electrically Conductive UltraSoft Anti-Fatigue, Diamond Plate w/Snap Black, 15/16"x3'x5'

Electrically Conductive Anti-Fatigue effectively protects sensitive and dramatically reduces fatigue.

Features:

  • Treated surface drains static electricity from personnel
  • Protect sensitive equipment from damage or eliminate static annoyance
  • Nitricell sponge base delivers 2X the resilience and 3X the life of typical sponges
  • Lay-flat design and up to 20% more standing area than look-alikes
  • Grounding snap is attached to the corner of each mat (NOTE: Mat must be grounded with a ground cord; workers must wear Heel Grounder or shoes with conductive soles)


Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Infused Sponge
  • BORDER COLORNo Border
  • BRANDWearwell®
  • CONSTRUCTIONPVC/Nitrile Infused Sponge
  • DESCRIPTIONUltraSoft Electrically Conductive Diamond-Plate - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER786.1516x3x5DPBK
  • SIZEPre-Cut Mat
  • SURFACEPVC
  • THICKNESS INCHES15/16
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY4 Years
  • PATTERNDiamond-Plate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Electrically Conductive UltraSoft Smooth Mat 15/16" Thick 3' x 5' Black

Item #: B2305723

Not Yet Rated

Usually ships in 5 to 8 days

$249.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Electrically Conductive UltraSoft Diamond-Plate Mat 15/16" Thick 3' x 5' Black

Wearwell® Electrically Conductive UltraSoft Diamond-Plate Mat 15/16" Thick 3' x 5' Black

Item #: WBB2305851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Electrically Conductive UltraSoft Diamond-Plate Mat 15/16" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant