Take 15% off your entire order!

Offer applied at checkout

Ergomat® Complete Bubble Anti Fatigue Mat 5/8" Thick 3' x 17' Dark Gray

Ergomat® Complete Bubble Anti Fatigue Mat 5/8" Thick 3' x 17' Dark Gray

Item #: WBB540147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,147.00

$191.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,147.00 or save 5% on purchase.

Quantity

Customers Also Viewed

This mat is for all dry and damp areas where flame retardant and anti-static material is important. Great chemical resistance for where chemical / oil spillage may occur. Perfect for assembly and picking lines. Available in any shape or size. Cleanroom 100/ ISO Class 5.

Product Specifications

  • LENGTH INCHES204
  • LENGTH FEET17
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLORAnthracite
  • COLOR FINISHDark Gray
  • BACKING MATERIALPolyurethane Foam
  • BORDER COLORNo Border
  • BRANDErgomat®
  • CONSTRUCTIONPolyurethane
  • DESCRIPTIONAnti-Static Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBERSTF0317
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane Foam
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • PATTERNRaised Domed
  • PRODUCT BRANDAFB Complete Bubble
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergomat® Complete Bubble Anti Fatigue Mat 5/8" Thick 3' x 18' Dark Gray

Item #: B540148

Not Yet Rated

Usually ships in 5 to 8 days

$1,216.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Complete Bubble Anti Fatigue Mat 5/8" Thick 3' x 17' Dark Gray

Ergomat® Complete Bubble Anti Fatigue Mat 5/8" Thick 3' x 17' Dark Gray

Item #: WBB540147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant