Take 15% off your entire order!

Offer applied at checkout

Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 4' x 5' Gray

Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 4' x 5' Gray

Item #: WBB539538

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $342.95

Save $17.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anti-fatigue mat for all dry and damp areas where flame retardant and anti-static material is important. Chemical resistance for chemical/oil spillage. Perfect for assembly and picking lines. Available in any shape or size. Ideal in areas with carts or trolleys. Cleanroom 100/ISO Class 5.

Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLORAnthracite
  • COLOR FINISHGray
  • BACKING MATERIALPolyurethane Foam
  • BORDER COLORNo Border
  • BRANDErgomat®
  • CONSTRUCTIONPolyurethane
  • DESCRIPTIONAnti-Static Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBERSX0405
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane Foam
  • THICKNESS INCHES3/7
  • TYPEPre-Cut Mat
  • PATTERNSmooth Dot
  • PRODUCT BRANDAFS Complete Smooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 4' x 4' Gray

Item #: B540244

Not Yet Rated

Usually ships in 5 to 8 days

$273.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 4' x 5' Gray

Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 4' x 5' Gray

Item #: WBB539538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant