Take 15% off your entire order!

Offer applied at checkout

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 4' x 60' Gray

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 4' x 60' Gray

Item #: WBB1976904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Brown

Gray

$1,500.00 up to 1% OFF

Price: $1,491.00

$248.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,491.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Transforming Technologies ESD 3/8" Thick Anti-Fatigue Floor Mat, 4' x 60' Full Roll, Gray - FM248720GY

ESD Anti Fatigue Floor Mats are made of 3/8" thick closed-cell expanded polyvinyl chloride material designed to provide comfort and reduce worker fatigue when used in static sensitive environment. Surface Resistivity is low to mid 108. ESD Anti Fatigue Floor Mats are the most economical antistatic fatigue mats available. The construction of ESD Anti Fatigue Floor Mats allow for effective static charge removal at a non-damaging flow rate and emboss pattern makes them slip resistant. They are known to maintain a consistent discharge throughout the life of the mat with no noticeable deterioration of effectiveness. These mats are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Suggested Service temperature is -20°F to 160°F. They meet ASTM D412, D624 AND D2240, ESD S4.1-1997 standards. Size: 4'x60'. Color: Gray

Product Specifications

  • LENGTH INCHES720
  • LENGTH FEET60
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLOR FINISHGray
  • BACKING MATERIALClosed Cell PVC Sponge
  • BORDER COLORNo Border
  • BRANDTransforming Technologies
  • CONSTRUCTIONVinyl
  • DESCRIPTIONESD Anti-Fatigue Floor Mat
  • MANUFACTURERS PART NUMBERFM248720GY
  • SURFACEClosed Cell PVC Sponge
  • THICKNESS INCHES3/8
  • TYPEFull Roll 60 Ft.
  • WEIGHT LBS165
  • PATTERNPebbled
  • PRODUCT BRANDFM2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 4' x 60' Gray

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 4' x 60' Gray

Item #: WBB1976904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant