Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Industrial WorkSafe® GR Drainage Mat 5/8" Thick 3' x 5' Black/Yellow Border

Wearwell® Industrial WorkSafe® GR Drainage Mat 5/8" Thick 3' x 5' Black/Yellow Border

Item #: WBB2305609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$237.10 up to 32% OFF

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell Industrial WorkSafe Natural Rubber - GR, Black w/Yellow Borders, 5/8in x 3ft x 5ft

This general use drainage mat is designed for performance and long-term comfort. The bright safety borders define workstations and a textured surface adds traction.

Features:

  • GR/Natural Rubber
  • Bright, built-in safety borders
  • Long-term comfort and value


Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALNatural Rubber
  • BORDER COLORYellow
  • BRANDWearwell®
  • CONSTRUCTIONGrease Resistant Natural Rubber
  • DESCRIPTIONIndustrial WorkSafe Drainage - GR - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER476.58X3X5GRBYL
  • SURFACENatural Rubber
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • LIMITED WARRANTY1 Year
  • PATTERNDrain Holes
  • PRODUCT BRANDIndustrial WorkSafe
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Industrial WorkSafe® GR Drainage Mat 5/8" Thick 3' x 4' Black/Yellow Border

Item #: B2305743

Not Yet Rated

Usually ships in 5 to 8 days

$156.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Industrial WorkSafe® GR Drainage Mat 5/8" Thick 3' x 5' Black/Yellow Border

Wearwell® Industrial WorkSafe® GR Drainage Mat 5/8" Thick 3' x 5' Black/Yellow Border

Item #: WBB2305609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Industrial WorkSafe® GR Drainage Mat 5/8" Thick 3' x 5' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant