Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mats K-Series Premium 7/8" Thick Anti-Fatigue Drain-Thru Mat, 40" x 124" Black - KST4124B
See all 38 items in product family

Rhino Mats K-Series Premium 7/8" Thick Anti-Fatigue Drain-Thru Mat, 40" x 124" Black - KST4124B

Item #: WBB2187261

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $416.00 Save up to 25%
Price: $ 312.95
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mats K-Series Premium 7/8" Thick Anti-Fatigue Drain-Thru Mat, 40" x 124" Black - KST4124B

Rhino's Safety Tract is our premium drain-thru line. Designed to offer the maximum level of compression and resistance with every step due to it's 7/8 inch thick pure virgin tree derived rubber composition. The raised circular textured surface offers superior traction for wet areas. This heavy duty drain-thru industrial matting system surpasses all others in comfort, and support. The Rhino Safety Tract also gives the user a good distance of separation from debris or metal shavings on the ground, and is resistant to organic and inorganic chemicals.

Product Specifications

    • LENGTH INCHES124
    • WIDTH INCHES40
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONRubber
    • DESCRIPTIONPremium Anti-Fatigue Drain-Thru Mat
    • MANUFACTURERS PART NUMBERKST4124B
    • SIZEStock Size
    • SURFACEMolded Cross Bar
    • STYLEPremium Traction Grease Resistant Mat
    • THICKNESS INCHES3/4
    • TYPEK-Series Premium
    • WEIGHT LBS83
    • LIMITED WARRANTY1 Year
    • FOR USE WITHIndustrial or Commercial Grade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!