Take 15% off your entire order!

Offer applied at checkout

Rhino Mats K-Series Safety Tract Anti Fatigue Drain Mat 7/8" Thick 40" x 12' Black/Yellow

Rhino Mats K-Series Safety Tract Anti Fatigue Drain Mat 7/8" Thick 40" x 12' Black/Yellow

Item #: WBB2187258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$460.00 up to 33% OFF

Price: $308.95

Save $15.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rhino Mats K-Series Premium 7/8" Thick Anti-Fatigue Drain-Thru Mat, 40" x 124" Black - KST4124Y

Rhino's Safety Tract is our premium drain-thru line. Designed to offer the maximum level of compression and resistance with every step due to it's 7/8 inch thick pure virgin tree derived rubber composition. The raised circular textured surface offers superior traction for wet areas. This heavy duty drain-thru industrial matting system surpasses all others in comfort, and support. The Rhino Safety Tract also gives the user a good distance of separation from debris or metal shavings on the ground, and is resistant to organic and inorganic chemicals.

Product Specifications

  • LENGTH INCHES124
  • LENGTH FEET10.33
  • WIDTH INCHES40
  • WIDTH FEET3.33
  • COLOR FINISHBlack
  • BACKING MATERIALRubber
  • BORDER COLORYellow
  • BRANDRhino Mats
  • CONSTRUCTIONRubber
  • DESCRIPTIONK-Series Safety Tract Anti-Fatigue Drain-Thru Mat
  • MANUFACTURERS PART NUMBERKST4124Y
  • SURFACERubber
  • STYLEPremium Traction Grease Resistant Mat
  • THICKNESS INCHES3/4
  • TYPEPre-Cut Mat
  • WEIGHT LBS83
  • LIMITED WARRANTY1 Year
  • PATTERNDiamond Bar
  • PRODUCT BRANDK-Series
  • FOR USE WITHIndustrial or Commercial Grade
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rhino Mats K-Series Safety Tract Anti Fatigue Drain Mat 7/8" Thick 40" x 100" Black/Yellow

Item #: B2187259

Not Yet Rated

Usually ships in 3 to 6 days

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rhino Mats K-Series Safety Tract Anti Fatigue Drain Mat 7/8" Thick 40" x 12' Black/Yellow

Rhino Mats K-Series Safety Tract Anti Fatigue Drain Mat 7/8" Thick 40" x 12' Black/Yellow

Item #: WBB2187258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant