+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Safe-Grip" Slip-Resistant Traction Mats, 1/4"THK x 34"W x 2L, Brown Runner
Rubber-Cal's "Safe-Grip" Commercial Rubber Mat is a 7mm rubber mat sold at a width of 34 inches. This industrial floor mat is made available in custom lengths up to 50 continuous feet in half-foot increments. Offered in black, brown, or red, this product is an anti slip rubber with extra traction, protects existing floors from heavy wear, and is made with environmentally friendly materials. The raised protrusions provide an anti slip rubber surface for improved safety. They also give superior scraping action to remove dirt and debris from the bottoms of shoes, allowing for a more secure footing and cleaner interior for incoming foot traffic. While the commercial rubber mat scrapes off the outdoors, existing floors will be protected from the damages of soil and liquids. The durable and resilient rubber material of these floor protector mats makes them ideal for industrial and commercial applications to endure the wear of heavy foot traffic and equipment. Enabling this product to provide excellent traction and protection is the natural rubber material from which it is derived. The Para rubber tree is the source of latex for this natural rubber mat, making it a more environmentally friendly elastomer than its synthetic competitors. The "Safe-Grip" is a long-lasting industrial floor mat that aims to provide an anti slip rubber surface for improved safety. Its superior scraping action cleans incoming foot traffic while protecting existing floors from heavy wear. This natural rubber mat is an environmentally friendly product capable of withstanding dirt and moisture, creating a reliable and efficient entryway for any application.
Rubber-Cal's "Safe-Grip" Commercial Rubber Mat is a 7mm rubber mat sold at a width of 34 inches. This industrial floor mat is made available in custom lengths up to 50 continuous feet in half-foot increments. Offered in black, brown, or red, this product is an anti slip rubber with extra traction, protects existing floors from heavy wear, and is made with environmentally friendly materials. The raised protrusions provide an anti slip rubber surface for improved safety. They also give superior scraping action to remove dirt and debris from the bottoms of shoes, allowing for a more secure footing and cleaner interior for incoming foot traffic. While the commercial rubber mat scrapes off the outdoors, existing floors will be protected from the damages of soil and liquids. The durable and resilient rubber material of these floor protector mats makes them ideal for industrial and commercial applications to endure the wear of heavy foot traffic and equipment. Enabling this product to provide excellent traction and protection is the natural rubber material from which it is derived. The Para rubber tree is the source of latex for this natural rubber mat, making it a more environmentally friendly elastomer than its synthetic competitors. The "Safe-Grip" is a long-lasting industrial floor mat that aims to provide an anti slip rubber surface for improved safety. Its superior scraping action cleans incoming foot traffic while protecting existing floors from heavy wear. This natural rubber mat is an environmentally friendly product capable of withstanding dirt and moisture, creating a reliable and efficient entryway for any application.
Product Specifications
- LENGTH INCHES24
- LENGTH FEET2
- WIDTH INCHES34
- WIDTH FEET2.83
- COLOR FINISHBrown
- BACKING MATERIALRubber
- BORDER COLORNo Border
- BRANDRubber-Cal
- CONSTRUCTIONRubber
- DESCRIPTIONAnti-Slip Safety Mat
- MANUFACTURERS PART NUMBER03-161-BR-W-302
- PACKAGE QUANTITY1
- SURFACERubber
- THICKNESS INCHES1/4
- TYPEPre-Cut Mat
- WEIGHT LBS9
- LIMITED WARRANTY3 Year Limited Warranty
- PATTERNRaised Grip Dash
- PRODUCT BRANDSafe Grip
- COVERAGE (SQ. FT)5.666
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Rubber-Cal Dura-Chef Anti-Fatigue Kitchen Mats 7/8" Thick 3' x 5' Black
Item #: M1308656
Not Yet Rated
$91.95
Popular item in this category
Rubber-Cal Safe-Grip Slip-Resistant Mats 1/4" Thick 2' x 3' Red
Item #: M1308631
Not Yet Rated
Usually ships in 2 to 5 days
$59.95

Rubber-Cal Safe-Grip Slip-Resistant Mats 1/4" Thick 2' x 3' Brown
$59.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories