Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® WorkSafe® Edging 3/4" Thick 2" x 65' Yellow

Wearwell® WorkSafe® Edging 3/4" Thick 2" x 65' Yellow

Item #: WBB2305606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$358.46 up to 32% OFF

Price: $244.95

Save $12.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell WorkSafe Edging Yellow, 3/4in x 2in x 65ft Full Roll

Available as single workstation mats or can be attached together with connector strips to form virtually any size or configuration.

Features:

  • Versatile configuration
  • Wide array of connectable size
  • Available in ends, centers and singles


Product Specifications

  • LENGTH INCHES780
  • LENGTH FEET65
  • WIDTH INCHES2.4
  • WIDTH FEET0.2
  • COLOR FINISHYellow
  • BACKING MATERIALNatural Rubber
  • BORDER COLORNo Border
  • BRANDWearwell®
  • CONSTRUCTIONGrease Resistant Natural Rubber
  • DESCRIPTIONWorkSafe Edging - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER477.EdgingRollYL
  • SURFACENatural Rubber
  • THICKNESS INCHES7/8
  • TYPEPre-Cut Mat Edge
  • LIMITED WARRANTY1 Year
  • PATTERNDrain Holes
  • PRODUCT BRANDWorkSafe™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Industrial WorkSafe® NBR Drainage Mat 5/8" Thick 3' x 5' Black/Yellow Border

Item #: B2305832

Not Yet Rated

Usually ships in 5 to 8 days

$248.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® WorkSafe® Edging 3/4" Thick 2" x 65' Yellow

Wearwell® WorkSafe® Edging 3/4" Thick 2" x 65' Yellow

Item #: WBB2305606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® WorkSafe® Edging 3/4" Thick 2" x 65' Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant