Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Charcoal

NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Charcoal

Item #: WBB1806554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$362.40 up to 21% OFF

Price: $284.95

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax Aqua Trap 3/8" Thick Entrance Floor Mat, 4' x 10' Charcoal

Aqua Trap® is a unique yet highly functional indoor entrance mat with a molded bubble pattern that facilitates the scraping and drying process while the patented raised "Aqua Dam™" border forms a perimeter that traps moisture and debris. Aqua Trap® features an anti-microbial carpet treatment that stops bacteria and germs at the entrance. An extremely durable rubber backed mat, Aqua Trap® has a highly fashionable look that features carpet-to-the-edge to blend with its surroundings and contemporary color choices to match any décor. One year against manufacturers defects.

Product Specifications

  • LENGTH INCHES120
  • LENGTH FEET10
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLOR FINISHCharcoal
  • BACKING MATERIALRubber
  • BORDER COLORNo Border
  • BRANDNoTrax®
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER150S0410CH
  • SURFACEPolypropylene Fiber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS47.00
  • PATTERNWaffle
  • PRODUCT BRANDAqua-Trap®
  • TRAFFICRaised Nubs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Slate Blue

Item #: B1806624

Not Yet Rated

Usually ships in 4 to 7 days

$284.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Charcoal

NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Charcoal

Item #: WBB1806554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Charcoal
    NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Charcoal
    NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 4' x 10' Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant