Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sabre Olefin Entrance Carpet Mat - 4' x 10' - Gun Metal
See all 90 items in product family

Sabre Olefin Entrance Carpet Mat - 4' x 10' - Gun Metal

Item #: WBB238191

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Gun Metal finish. 3/8" thickness. 120"L x 48"W overall.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES48
    • COLOR FINISHGun Metal
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONOlefin Fibers
    • MANUFACTURERS PART NUMBER130C0048CH10
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACESmooth
    • THICKNESS INCHES3/8
    • TYPESabre
    • WEIGHT LBS27

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

entry mat, 4

Your review: we are pleased so far with the mat - appears well made. Still too early to know how it will wear and clean.

Pros: very thin edge - helpful not to have a heavy raised edge as that would make navigation difficult for the handicapped.

Cons: none know at this time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!