Take 15% off your entire order!

Offer applied at checkout

WaterHog® Classic Entrance Mat Waffle Pattern 3/8" Thick 3 x 4' Bordeaux

WaterHog® Classic Entrance Mat Waffle Pattern 3/8" Thick 3 x 4' Bordeaux

Item #: WBB2339025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$81.09 up to 36% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

WaterHog® Classic Entrance Mat Waffle Pattern 3/8" Thick 3 x 4' Bordeaux

WaterHog® mats are durable, stain-resistant mats with a unique bi-level design that traps dirt and moisture below foot level, keeping your floors clean, dry, and safe. The surface is made with solution-dyed polypropylene* that dissipates water for quick drying and will not fade or rot. WaterHog mats are backed with SBR rubber which contains 20% post-consumer recycled rubber from car tires. The rubber will not crack or curl, ensuring your mat will lie flat and remain in place. The waffle pattern featured on this mat is the standard, classic WaterHog design with a rubber border (sometimes referred to as a "classic" border). NFSI Certified.

Please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.

Features
  • Place in Inside Entrances
  • PET Fiber surface/SBR Rubber Backing
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle Punch carpet mat


Product Specifications

  • LENGTH INCHES48
  • LENGTH FEET4
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBordeaux
  • BACKING MATERIALSBR Rubber
  • BORDER COLORBlack
  • BRANDM+A Matting
  • MANUFACTURERS PART NUMBER200600034070
  • SURFACEPET
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS8
  • MODULARN
  • LIMITED WARRANTY5 Year
  • PATTERNWaffle
  • PRODUCT BRANDWaterhog Classic
  • CERTIFIEDNFSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WaterHog® Classic Entrance Mat Waffle Pattern 3/8" Thick 3 x 4' Lt Blue

Item #: B2339104

Not Yet Rated

Usually ships in 3 to 6 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Classic Entrance Mat Waffle Pattern 3/8" Thick 3 x 4' Bordeaux

WaterHog® Classic Entrance Mat Waffle Pattern 3/8" Thick 3 x 4' Bordeaux

Item #: WBB2339025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant