Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NoTrax Dante 3/8" Thick Entrance Floor Mat, 3' x 10' Charcoal

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

NoTrax Dante 3/8" Thick Entrance Floor Mat, 3' x 10' Charcoal

Item #: WBB1806327

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.20 Save up to 26%
Price: $ 124.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NoTrax Dante 3/8" Thick Entrance Floor Mat, 3' x 10' Charcoal

Dante™ is made with a densely tufted cut-pile Decalon® construction that is a step above the look-alikes and provides much greater moisture retention. 24 ounces of tufted yarn per square yard make it the perfect product for all medium traffic areas including entrances and lobbies. A vinyl non-slip backing helps to minimize mat movement. One year against manufacturers defects.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES36
    • COLOR FINISHCharcoal
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONYarn/Vinyl
    • MANUFACTURERS PART NUMBER131S0310CH
    • SIZEStock Size
    • SURFACECarpet
    • THICKNESS INCHES3/8
    • TYPEDante
    • WEIGHT LBS24.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!