Take 15% off your entire order!

Offer applied at checkout

MicroLuxx™ Entrance Mat 3/8 Thick 4 x 6' Brown / Black

MicroLuxx™ Entrance Mat 3/8 Thick 4 x 6' Brown / Black

Item #: WBB2338893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray/Blue
  • Brown / Black
  • Black
  • Charcoal/Blue
  • Blue / Black
  • Red

Brown / Black

$173.54 up to 35% OFF

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

MicroLuxx™ Entrance Mat 3/8 Thick 4 x 6' Brown / Black

MicroLuxx™ mats feature traditional nylon fibers blended with finer denier fibers that work together to absorb 2.5 times more moisture than standard mats. The high-twist, heat-set nylon resists crushing to better trap dirt and extend the life of the mat. Since the nylon is solution-dyed, it is fade-resistant and impervious to bleach. NFSI Certified.

Please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.

Features
  • Place in Inside Entrances where maximum moisture control is needed
  • Nylon /Microfiber surface/Nitrile Rubber Backing
  • 3/8" Thick
  • 33 oz. per sq yard absorption rate
  • Cut pile carpet mat


Product Specifications

  • LENGTH INCHES48
  • LENGTH FEET4
  • WIDTH INCHES72
  • WIDTH FEET6
  • COLOR FINISHBrown / Black
  • BACKING MATERIALNitrile Rubber
  • BORDER COLORBlack
  • BRANDM+A Matting
  • MANUFACTURERS PART NUMBER1201480046050
  • SURFACEMicrofiber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS14
  • MODULARN
  • LIMITED WARRANTY5 Year
  • PATTERNFlat Carpet Surface
  • PRODUCT BRANDMicroLuxx
  • CERTIFIEDNFSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MicroLuxx™ Entrance Mat 3/8 Thick 3 x 10' Brown / Black

Item #: B2338895

Not Yet Rated

Usually ships in 3 to 6 days

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MicroLuxx™ Entrance Mat 3/8 Thick 4 x 6' Brown / Black

MicroLuxx™ Entrance Mat 3/8 Thick 4 x 6' Brown / Black

Item #: WBB2338893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant