Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Evergreen Diamond™ Entrance Mat 3/8" Thick 2' x 3' Blue

NoTrax® Evergreen Diamond™ Entrance Mat 3/8" Thick 2' x 3' Blue

Item #: WBB1806300

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.88 up to 16% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax Evergreen Diamond 3/8" Thick Entrance Floor Mat, 2' x 3' Blue

Evergreen Diamond™ mats feature a fashionable diamond pattern made from 100% recycled carpet fibers. A hefty 25 ounce per square yard tufted loop pile top surface allows the mat to capture debris and moisture while maintaining its attractive appearance. One year against manufacturers defects.

Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlue
  • BACKING MATERIALVinyl
  • BORDER COLORBlack
  • BRANDNoTrax®
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER125S0023BU
  • SURFACEPET
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS5.00
  • PATTERNDiamond
  • PRODUCT BRANDEvergreen Diamond™
  • TRAFFICDiamond
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Evergreen Diamond™ Entrance Mat 3/8" Thick 2' x 3' Blue

NoTrax® Evergreen Diamond™ Entrance Mat 3/8" Thick 2' x 3' Blue

Item #: WBB1806300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Evergreen Diamond™ Entrance Mat 3/8" Thick 2' x 3' Blue
    NoTrax® Evergreen Diamond™ Entrance Mat 3/8" Thick 2' x 3' Blue
    NoTrax® Evergreen Diamond™ Entrance Mat 3/8" Thick 2' x 3' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant