Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Green

NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Green

Item #: WBB1806529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$400.16 up to 31% OFF

Price: $274.95

Save $13.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax Guzzler 3/8" Thick Entrance Floor Mat, 4' x 10' Hunter Green

Guzzler is part of the AquaTRU™ series of entrance mats that offer truer size options for a better value. Intended for use in medium to heavy traffic areas, the raised, crushproof waffle design of Guzzler™ aggressively scrapes and cleans, while the rubber-edged perimeter entraps dirt and moisture for superior water and soil control. Molded rubber "cleats" on the underside of the mat grip the underlying surface minimizing mat movement. One year against manufacturers defects.

Product Specifications

  • LENGTH INCHES120
  • LENGTH FEET10
  • WIDTH INCHES48
  • WIDTH FEET4
  • COLOR FINISHGreen
  • BACKING MATERIALRubber
  • BORDER COLORBlack
  • BRANDNoTrax®
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER166S0410GN
  • SURFACEPolypropylene Fiber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS27.00
  • PATTERNWaffle
  • PRODUCT BRANDGuzzler™
  • TRAFFICWaffle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Brown

Item #: B1806595

Not Yet Rated

Usually ships in 4 to 7 days

$274.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Green

NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Green

Item #: WBB1806529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Green
    NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Green
    NoTrax® Guzzler™ Entrance Mat 3/8" Thick 4' x 10' Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant