Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Burgundy

NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Burgundy

Item #: WBB1806616

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$77.28 up to 25% OFF

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Opus™ 3/8" Thick Entrance Floor Mat, 3' x 4' Burgundy

Opus™ is part of the AquaTRU™ series of entrance mats that offer truer size options for a better value. Intended for use in medium to heavy traffic areas, the non-directional diamond pattern of Opus™ aggressively scrapes and cleans, while the rubber-edged perimeter entraps dirt and moisture for superior water and soil control. Molded rubber "cleats" on the underside of the mat grip the underlying surface minimizing mat movement. One year against manufacturers defects.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/Rubber Base
  • 3/8" Thick
  • 26 oz. per sq yard absorption rate
  • Needle punched carpet pile


Product Specifications

  • LENGTH INCHES48
  • LENGTH FEET4
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBurgundy
  • BACKING MATERIALRubber
  • BORDER COLORBlack
  • BRANDNoTrax®
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER168S0034BD
  • SURFACEPolypropylene Fiber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS12.80
  • PATTERNDiamond
  • PRODUCT BRANDOpus™
  • TRAFFICBasket Weave
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Hunter Green

Item #: B1806535

Not Yet Rated

Usually ships in 4 to 7 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Burgundy

NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Burgundy

Item #: WBB1806616

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Burgundy
    NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Burgundy
    NoTrax® Opus™ Entrance Mat 3/8" Thick 3' x 4' Burgundy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant