Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Polynib™ Entrance  Mat 1/4" Thick 3' x 10' Gray

NoTrax® Polynib™ Entrance Mat 1/4" Thick 3' x 10' Gray

Item #: WBB1806430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Charcoal
  • Brown

Gray

  • SELECT
  • Black
  • No Border

Black

$169.20 up to 38% OFF

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax Polynib 3/8" Thick Entrance Floor Mat, 3' x 10' Gray

Polynib® has the rich, luxurious look of Berber-style carpeting for an always elegant appearance. A very tightly nibbed loop of needle-punched yarn entraps and hides debris while retaining moisture at the same time. 24 ounces of carpet per square yard provides greater crush resistance for long lasting wear. Polynib® comes with a heavy-weight vinyl backing in corresponding colors to help reduce mat movement and enhance the aesthetic appeal of the mat. One year against manufacturers defects.

Product Specifications

  • LENGTH INCHES120
  • LENGTH FEET10
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHGray
  • BACKING MATERIALVinyl
  • BORDER COLORBlack
  • BRANDNoTrax®
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER136S0310GY
  • SURFACEYarn
  • THICKNESS INCHES1/4
  • TYPEPre-Cut Mat
  • WEIGHT LBS25.00
  • PATTERNBerber
  • PRODUCT BRANDPolynib™
  • TRAFFICBerber Style
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Polynib™ Entrance  Mat 1/4" Thick 3' x 10' Gray

NoTrax® Polynib™ Entrance Mat 1/4" Thick 3' x 10' Gray

Item #: WBB1806430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Polynib™ Entrance  Mat 1/4" Thick 3' x 10' Gray
    NoTrax® Polynib™ Entrance  Mat 1/4" Thick 3' x 10' Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant